Avantor® Hichrom RPB, HPLC Columns

Supplier: Avantor
HI-10RPB-10CP3 HI-3.5RPB100AF HI-3.5RPB100AS HI-3.5RPB150AM HI-3.5RPB150AS HI3.5RPB10CM5 HIRPB-100A HIRPB-100AS HIRPB-10C5 HIRPB-10C5-SK HIRPB-150A HIRPB-150AS HIRPB-150P HIRPB-250A HIRPB-250AM HIRPB-250AS HIRPB-250SP
76399-070EA 1301 CAD
76399-070 76399-072 76399-074 76399-076 76399-078 76399-080 76399-082 76399-084 76399-086 76399-088 76399-090 76399-092 76399-094 76399-096 76399-098 76399-100 76399-102 76399-104 76399-106 76399-108 76399-110 76399-204 76399-300 76399-302 76399-304 76399-306 76399-308 76399-310 76399-312 76399-314 76399-316 76399-318 76399-320 76399-322 76399-324 76399-326 76399-328 76399-330 76399-332 76399-334 76399-766 76399-768 76399-770 76399-780 76399-792 76399-794 76399-796 76399-798 76399-800 76399-802 76399-804 76399-806 76399-808 76399-810 76399-812 76399-814 76399-816 76399-818 76399-820 76399-822 76399-824 76399-826 76399-828 76399-830 76399-832 76399-834 76399-836 76399-838 76399-840 76399-842 76399-844 76399-846 76399-848 76399-850 76399-852 76399-854 76399-856 76399-858 76399-860 76399-862 76399-864 76399-866 76399-868 76399-870 76399-872 76399-874 76399-876 76399-878 76399-880 76399-882 76399-884 76399-886 76399-888
Avantor® Hichrom RPB, HPLC Columns
Chromatography Columns
Avantor® Hichrom RPB is a high purity base deactivated silica which offers a unique selectivity due to the proprietary C8/C18 multi-alkyl bonding and exhaustive endcapping employed. The range includes 3.5, 5 and 10 μm phases, which are suitable for LC-MS applications and preparative separations respectively.

  • Increased productivity due to reduced analysis time
  • Decreased column length without sacrificing efficiency
  • Excellent chromatography

Avantor® Hichrom RPB is specifically designed for the reversed-phase separation of basic molecules. Residual acidicMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact
Carbon load 14% 14% 14% 14%
Endcapped Yes Yes Yes Yes
Surface area 340 m²/g 340 m²/g 340 m²/g 340 m²/g
Environmental certification ISO 14001:2015 (530840 UM15) ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR