Zorbax CN, HPLC Columns

Supplier: Avantor
ZCN-150A ZCN-150AS ZCN-250A ZCN-250AF
76402-498EA 1274.19 CAD
76402-498 76402-500 76402-502 76402-504 76402-506 76402-508 76402-510 76402-512 76402-514 76402-516 76402-518 76402-520 76402-522 76402-524 76402-526 76402-528 76402-530 76402-532 76402-536
Zorbax CN, HPLC Columns
Chromatography Columns
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerization process.

  • Spherical porous silica
  • High efficiency
  • Narrow particles and pore size distribution
  • Robust with good batch to batch reproducibility

The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 7%
Endcapped Yes
Surface area 330 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR