Avantor® ACE® C18-AR, HPLC Columns, 3 µm

Supplier: Avantor
ACE-119-0103GD ACE-119-0546 ACE-119-1546 ACE-119-0504 ACE-119-1002 ACE-119-1003 ACE-119-1004 ACE-119-1046 ACE-119-1203 ACE-119-1204 ACE-119-7502 ACE-119-7503 ACE-119-7546 ACE-119-0102GD ACE-119-0202 ACE-119-0203 ACE-119-0302 ACE-119-0303 ACE-119-05003 ACE-119-0501 ACE-119-0502 ACE-119-0503 ACE-119-1502 ACE-119-1503 ACE-119-1504 ACE1191546MVK
76382-566PK 715.8 CAD
76382-566 76382-568 76382-570 76385-550 76385-552 76385-554 76385-556 76385-558 76385-560 76385-562 76385-564 76385-566 76385-568 76385-570 76385-572 76385-574 76385-576 76385-578 76385-580 76385-582 76385-584 76385-586 76385-588 76385-590 76385-592 76385-638 76385-640 76385-642 76385-644 76385-646 76385-648 76385-650 76385-652 76385-654 76385-656 76385-658 76385-506 76385-508 76385-510 76385-512 76385-514 76385-516 76385-518 76385-520 76385-522 76385-524 76385-526 76385-528 76385-530 76385-532 76385-534 76385-536 76385-538 76385-540 76385-542 76385-544 76385-546 76385-548 76385-594 76385-596 76385-598 76385-600 76385-602 76385-604 76385-606 76385-608 76385-610 76385-612 76385-614 76385-616 76385-618 76385-620 76385-626 76385-630 76385-632 76385-634 76385-636
Avantor® ACE® C18-AR, HPLC Columns, 3 µm
Chromatography Columns
The Avantor® ACE® C18-AR phase utilizes a specially developed ligand combining a C18 chain with integral phenyl functionality, thus combining the benefits of both C18 and phenyl characteristics into a single phase. This can be used for ‘standard’ C18 column separations, but is additionally recommended for separations that involve compounds containing aromatic functionality.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 to 10 µm) and
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact
Carbon load 15.5% 15.5% 15.5%
Endcapped Yes Yes Yes Yes
Max. pressure 275 bar 275 bar 275 bar
pH range 2 - 8 2 - 8 2 - 8
Surface area 300 m²/g 300 m²/g 300 m²/g
USP code L1 L1 L1 L1
Environmental certification ISO 14001:2015 (530840 UM15) ISO 14001:2015 (530840 UM15) ISO 14001:2015 (530840 UM15) ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR