Avantor® ACE® Advanced, Method Development Kits, 3 µm, HPLC/UHPLC Columns

Supplier: Avantor
MDKA-3-1546U MDKA-3-0502U MDKA-3-0503U MDKA-3-0546U MDKA-3-1002U MDKA-3-1003U MDKA-3-1046U MDKA-3-1502U MDKA-3-1503U MDKA-3-2502U MDKA-3-2503U MDKA-3-2546U
76382-658EA 2322.84 CAD
76382-658 76396-294 76396-296 76396-298 76396-308 76396-310 76396-312 76396-336 76396-338 76396-340 76396-342 76396-344
Avantor® ACE® Advanced, Method Development Kits, 3 µm, HPLC/UHPLC Columns
Chromatography Columns
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.

  • Porous, solid core, HILIC and biomolecule kit options
  • Wide range of particle sizes (1.7 and 5 µm ) and complementary phases
  • Analytical IDs in a wide range of column lengths
  • Ideal for method development
  • Compatible with all manufacturers' LC systems

A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.

Maximum recommended pH: 2.0 to 8.0

Max. pressure: 1000 bar

Delivery information: Avantor® ACE® Advanced Method Development Kits contain Avantor® ACE® C18, Avantor® ACE® C18-AR and Avantor® ACE® C18-PFP stainless steel columns.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR