Mobile Science Laboratory

Supplier: DIVERSIFIED WOODCRAFTS INC SE
4121KF-RS
470117-976EA 5688 CAD
470117-976
Mobile Science Laboratory
Cabinet is constructed from select oak and oak veneers with a clear chemical resistant finish.

  • Extended top dimensions are 72W×24"D
  • Constructed of solid oak and oak hardwood veneers
  • Finished in a non-emitting, chemical resistant earth-friendly UV finish
  • Unbreakable aluminum sliding door glides and lock
  • Unit rolls easily on 4" heavy duty ball bearing locking swivel casters with brakes

This is a fully equipped, locking self-contained demonstration unit. It features, a sturdy 1¼" thick high-pressure laminated surface with durable drop leaf extensions. A GFI protected AC duplex electrical outlet is built into the lab.

Mobile capacity of 500 lbs. and weight of 230 lbs.

Certifications: SEFA compliant and MAS Certified Green.

Ordering information: Upright set and mirror sold separately.

Delivery information: Unit comes installed with two rod sockets. Includes a 25- foot extension cord, two tote trays, a propane burner with stand, two adjustable shelves, and two rod sockets installed in the table top.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR