PharmaRoam15 Mobile, Battery-Powered Vaccine and Pharmaceutical Refrigerator, Roemer Industries

Supplier: ROEMER INDUSTRIES, INC.
PHARMAROAM1550 PHARMAROAM15NB PHARMAROM15100
76333-170EA 19742.08 CAD
76333-170 76333-172 76333-200
PharmaRoam15 Mobile, Battery-Powered Vaccine and Pharmaceutical Refrigerator, Roemer Industries
Refrigerators
PharmaRoam15 is a medical-grade, countertop refrigerator or freezer that has optional accessories such as battery power and data management. Designed to transport vaccines and pharmaceuticals, units function as refrigerators or freezers down to 1 °C (optional -20 °C with refrigerant change) and run on a battery while on the move. These units can be secured with a padlock, have handles on the sides and can be stacked with stacking corners. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • Emergency alarms if battery charge is too low
  • External temperature port ready for optional data loggers
  • Temperature uniformity of ±1.0 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle
  • Storage capacity and weight: 15 liters, 50 lbs.
  • Battery run time: 48 hours (with battery)

Temperature range: 1 to 8 °C (up to ambient) or optional -20 °C with refrigerant change.
Power: 110 to 240 volt AC, 12/24 volt DC or optional battery or optional solar power.
Recharge Time: 8 Hours.

Refrigerated payload capacity: 230 vial boxes 1×1×2.75", 2300 vaccine doses, 290 single use syringes.

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA. Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR