PharmaRoam25 Mobile, Vaccine and Pharmaceutical Refrigerator, Roemer Industries

Supplier: Roemer Industries
PHARMAROM25/50 PHARMAROM25100
76333-204EA 22453.24 CAD
76333-204 76333-202
PharmaRoam25 Mobile, Vaccine and Pharmaceutical Refrigerator, Roemer Industries
Refrigerators
PharmaRoam25 is a medical-grade, countertop refrigerator or freezer that has optional accessories such as battery power and data management. Designed to transport vaccines and pharmaceuticals, units function as refrigerators or freezers down to 1 °C (optional -20 °C with refrigerant change) and run on a battery while on the move. These units can be secured with a padlock, have handles on the sides and can be stacked with stacking corners. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • Emergency alarms if battery charge is too low
  • External temperature port ready for optional data loggers
  • Temperature uniformity of ±1.0 °C (at setpoint of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle
  • Storage capacity and weight: 25 liters, 95 lbs.
  • Refrigerated payload capacity: 445 vial boxes 1×1×2.75", 4450 vaccine doses, 550 single use syringes

Temperature range: 1 to 8 °C (up to ambient) or optional -20 °C with refrigerant change.
Power: 110 to 240 volt AC, 12/24 V DC or optional battery or optional solar power.

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA. Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR