PharmaRoam60 Mobile, Battery-Powered Vaccine and Pharmaceutical Refrigerator, Roemer Industries

Supplier: Roemer Industries
PHARMAROAM60
76333-184EA 25748.58 CAD
76333-184
PharmaRoam60 Mobile, Battery-Powered Vaccine and Pharmaceutical Refrigerator, Roemer Industries
Refrigerators
PharmaRoam60 is a medical-grade, countertop refrigerator or freezer that has optional accessories such as battery power and data management. Designed to transport vaccines and pharmaceuticals, units function as refrigerators or freezers down to 1 °C (optional −20 °C with refrigerant change) and run on a battery while on the move. These units can be secured with a padlock, have handles on the side and can be stacked with stacking corners. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Transport and store, red blood cells and plasma for disaster prep or other unreliable power situations
  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • External temperature port ready for optional data loggers
  • Unit best used with wheels to manoeuver
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle

Temperature range: 1 to 8 °C (up to ambient) or optional −20 °C with refrigerant change
Storage capacity and weight: 60 liters, 140 lbs
Power: 110 to 240 volt AC, 12/24 volt DC or optional battery or optional solar power
Refrigerated Payload Capacity: 980 vial boxes 1×1×2.75", 9800 vaccine doses, 1230 single use syringes
Temperature Uniformity:±1.0 °C at setpoint of 4.0 °C

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA.
Complies with the cold chain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR