HemoRoam25 Mobile Blood and Plasma Refrigerators

Supplier: Roemer Industries
HEMOROAM25/50 HEMOROAM25/100
76333-228EA 22453.24 CAD
76333-228 76333-230
HemoRoam25 Mobile Blood and Plasma Refrigerators
Refrigerators
HemoRoam25 is a medical-grade, countertop refrigerator which enables the storage of large quantities of blood or plasma, units have optional accessories such as battery power, wheels and data management.

  • Unit best used with wheels to manoeuvre
  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • Emergency alarms if battery charge is too low
  • External temperature port ready for optional data loggers
  • Temperature uniformity of ±1.0 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)

This unit can be secured with a padlock and can be stacked with stacking corners, it has handles on the side, however it is too heavy for a single person to carry. Most customers purchase units together with optional casters or dolly trolley. Transport and store, red blood cells and plasma for disaster preparedness or other unreliable power situations. Helps to store temperature sensitive products when the electrical power supply is not reliable or dependable.

Temperature range: 1 to 6 °C (up to ambient)
Freezer: –10 to 0 °C or optional –20 °C with refrigerant change
Storage capacity and weight: 25 l, 75 lbs.
Power: 110 to 240 V AC, 12/24 V DC or optional battery or optional solar power
Battery Run Time: 48 Hours

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA. Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR