PharmaRoam7 Mobile, Vaccine and Pharmaceutical Refrigerator, Roemer Industries

Supplier: ROEMER INDUSTRIES, INC.
PHARMAROAM7/22 PHARMAROAM7/50 PHARMAROAM7/NB
76333-186EA 17944.6 CAD
76333-186 76333-188 76333-190
PharmaRoam7 Mobile, Vaccine and Pharmaceutical Refrigerator, Roemer Industries
Refrigerators
PharmaRoam7 is a medical-grade, countertop refrigerator that has optional accessories such as battery power and data management. Designed to transport vaccines and pharmaceuticals, units function as refrigerators down to 1 °C and run on a battery while on the move. These units can be secured with a padlock, have a handle on the top and can be stacked with stacking corners. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • Emergency alarms if battery charge is too low
  • External temperature port ready for optional data loggers
  • Temperature uniformity of ±0.05 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle

Temperature range: 1 to 8 °C (up to ambient)
Storage capacity and weight: 7 liters, 26 lbs. 8 oz.
Battery run time: 48 hours (with battery)
Power: 110 to 240 volt AC, 12/24 volt DC or optional battery or optional solar power.

Refrigerated Payload Capacity: 100 vial boxes 1×1×2.75", 1000 vaccine doses, 140 single use syringes.
Recharge Time: 8 Hours.

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA. Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR