HemoRoam7 Mobile Blood and Plasma Refrigerators

Supplier: Roemer Industries
HEMOROAM7/50 HEMOROAM7/NB HEMOROAM7/22
76333-236EA 17944.6 CAD
76333-236 76333-238 76333-240
HemoRoam7 Mobile Blood and Plasma Refrigerators
Refrigerators
HemoRoam 7 is mobile, battery-powered refrigerator which enable the storage of large quantities of blood or plasma, units have optional accessories such as battery power, wheels and data management.

  • Digital microprocessor temperature controller with a built-in alarm
  • Temperature uniformity of ±1.0 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminium (MIL-SPEC)
  • Ergonomic comfort sprung drop handle

Temperature range: 1 to 6 °C (up to ambient).
Storage capacity and weight: 7 Liters, 28 lbs
Power: 110 - 240 volt AC, 12/24 volt DC or optional battery or optional solar power

This unit can be secured with a padlock, it has handles on the side, however it is too heavy for a single person to carry. Most customers purchase units together with optional casters or dolly trolley. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA.
Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR