Flasks, Volumetric, Red Stained, Class A, Wide Mouth, Heavy Duty, Heavy Wall, Large Numbers, Flat Bottoms, Glass Stoppers, Chemglass

Supplier: Chemglass
CG-1616-500 CG-1616-1L CG-1616-2L CG-1616-05 CG-1616-10 CG-1616-20 CG-1616-25 CG-1616-50 CG-1616-100 CG-1616-200 CG-1616-250
16007-084EA 278.72 CAD
16007-084 16007-086 16007-088 16007-068 16007-070 16007-072 16007-074 16007-076 16007-078 16007-080 16007-082
Flasks, Volumetric, Red Stained, Class A, Wide Mouth, Heavy Duty, Heavy Wall, Large Numbers, Flat Bottoms, Glass Stoppers, Chemglass
Flasks Volumetric Flasks
Low actinic red stained glass provides protection to light sensitive solutions.

  • Allowing less than 1% transmission below 400 nm and 5% from 400 to 600 nm
  • Wide mouth design facilitates mixing, pipette access, sampling and filling
  • Unique flat bottom interior permits the use of a standard stir bar

Large permanent white letters make the capacity clearly visible.

Please note: Volumetric flask capacities of 20 ml, 500 ml, 1000 ml, and 2000 ml are not included in the ASTM E288 specifications.

Certifications: Flasks are calibrated 'To Contain' at Class A tolerances, per ASTM E288 specifications.

Delivery information: Supplied complete with a glass stopper.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR