VELP® OHS Digital Overhead Mixer Series, VELP Scientifica

Supplier: VELP SCIENTIFIC INC.
F20110490 F20110491 F20110493 F20110494 F20110492
76318-368EA 6328.6 CAD
76318-368 76318-372 76318-374 76318-378 76318-382
VELP® OHS Digital Overhead Mixer Series, VELP Scientifica
Stirrers Overhead Stirrers
VELP® OHS Series overhead stirrers are engineered to guarantee state-of-the-art stirring power maintaining the maximum torque at any speed and to resist heavy duty for years and encompass the latest technology at a great value.

  • 230 V model
  • Digital display with torque indicators
  • Integrated timer
  • Smart chuck technology for 1 to 13 mm shafts
  • Key lock safety feature
  • Double speed gear (on 200 N*cm model only)
  • Brushless motors: 30 to 2000 rpm, ±1 rpm

Safe Operations - Extremely resistant sealed case. IP 54 Protection class is a guarantee of durability also when working in aggressive environment. Full protection in case of overload, overtemperature and over current. Lock key to prevent unintentional modification of the settings. Easy knob to navigate the menu and to activate the stirring. OHS Digital are designed for the longest lifespan and guaranteed by 3 years warranty.

High Performance — Digital display to precisely set the working conditions. Brushless motor ensures stable torque of up to 200 Ncm through the whole speed range. OHS 200 Digital has two Speed gears for maximum flexibility: high-torque or high-speed operation. Electronic speed control fo up to 2000 rpm. Maximum volume of up to 100 liters. Maximum viscosity of up to 100.000 mPa. SpeedServo™ torque compensation technology. Silent motor even at the maximum speed.

Premium Features – The new SmartChuck™ makes easy and convenient the shaft changing without any tool. Integrated timer for unattended operation with automatic switch off. Torque monitoring display with four LED segments for real-time information on viscosity change. USB interface for installing Software updates.

Certifications: Meets IP54 housing protection rating. cNemko certified.

Ordering information: Supplied without stand and accessories, optional accessories available separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR