VELP® OHS Advance Overhead Mixer Series, VELP Scientifica

Supplier: VELP Scientifica
F20110480 F20110482 F20110481
76318-360EA 5510.42 CAD
76318-360 76318-364 76318-356
VELP® OHS Advance Overhead Mixer Series, VELP Scientifica
Stirrers Overhead Stirrers
VELP® OHS Series overhead stirrers are engineered to guarantee state-of-the-art stirring power maintaining the maximum torque at any speed and to resist heavy duty for years and encompass the latest technology at a great value.

  • TFT graphical display 3.5" for monitoring conditions and method input
  • Ermes cloud enabled overhead stirrer via Wifi
  • Vibration sensor and key Lock safety features
  • Smart Chuck technology for 1 to 13 mm shafts
  • Includes Pt100 probe for temperature monitoring
  • Dual gears (on 200 N*cm model only) and brushless motors: 30 to 2000 rpm ±1 rpm

Safe Operations – Extremely resistant sealed case. IP 54 Protection class is a guarantee of durability also when working in aggressive environment. Full protection in case of overload, overtemperature and over current. Lock key to prevent unintentional modification of the settings. Easy Knob to navigate the menu and to activate the stirring. OHS Advance are designed for the longest lifespan and guaranteed by 3 years warranty.

Best-In-Class-Performance – 3.5" TFT display encompassing a great set of information always at a glance. Brushless motor ensures stable torque of up to 200 Ncm through the whole speed range. Electronic speed control up to 2000 rpm. Maximum volume of up to 100 liters. Maximum viscosity of up to 1000.000 mPa. SpeedServo™ torque compensation technology. Silent motor even at the maximum speed.
State-Of-The-Art Features – Set your preferred methods choosing form several options. The new SmartChuck™ makes easy and convenient the shaft changing without any tool. Vibration Sensor with different levels of sensitivity automatically stopping operations. Integrated timer for unattended operation with automatic switch off. Precise torque measurement on display for real-time information on viscosity change with a resolution of 1 Ncm. Temperature measurement with Pt100 temperature probe. USB interface for installing Software updates.

Cloud-Enabled Instrument – Effortlessly connect to the cloud your OHS Advance via WiFi in complete safety. Real time monitoring and notification via VELP Ermes Cloud Platform. Immediate software updates (OTA). Access to your data via PC, smartphone and tablet. Create and share reports, track trend and get useful insights.

Certifications: Meets IP 54 housing protection rating. cNemko certified.

Ordering information: Pt100 temperature probe included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR