Wobble-not™ Shorty Low-Insertion Force Serological Pipettes, VistaLab Technologies

Supplier: VistaLab
5090-0010 5090-0025
76321-908CS 219.9 CAD
76321-908 76321-910
Wobble-not™ Shorty Low-Insertion Force Serological Pipettes, VistaLab Technologies
Pipettes Serological Pipettes
These serological pipettes provide less wobble, less drip, less hassle especially when pipetting in a hood.

  • 10 inches tip to end
  • Sterile; RNase/DNase-free
  • Non-pyrogenic
  • Accuracy ±2% at full volume

The Wobble-not™ has an unique patented 2-tier step design at plug end which helps to decrease insertion force, while increasing pipette stability in your controller.

Sterility: Sterility Assurance Level (SAL) of <10⁻⁶
RNase/DNase: RNase <10⁻⁹ Kunitz/µl, Dnase <10⁻⁷ Kunitz/µl
Pyrogen:<0.1 EU/ml
Cytotoxicity: Pass
Animal Content: None

Packaging: Individually wrapped in paper/plastic.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR