Vikan® Combo Push Brooms, 16", Remco

Supplier: Remco Products
31949 31997 31998 31999 31747 31748 31797 31798 31791
76006-714EA 91.7 CAD
76006-714 76006-716 76006-718 76006-720 76007-146 76007-158 76007-160 76007-324 76007-326 76008-454
Vikan® Combo Push Brooms, 16", Remco
Brooms
This fully color-coded sweeping broom has two types of bristles to pick up every particle. The stiff bristles loosen stubborn dirt, and the soft bristles sweep away loose particles.

  • High-quality sweeping broom
  • Dishwasher and autoclave safe (up to 250°F)

Head depth: 2.8 in.
Head height: 4.5 in.

Certifications: Meet FDA standards.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR