Wood Frame Tables with Chemical Resistant Top, National Public Seating

Supplier: National Public Seating
SLT1-2448C SLT1-2454C SLT1-2460C SLT2-3072C SLT1-2448CB SLT1-2454CB SLT1-2460CB SLT1-2472CB SLT1-3060CB SLT1-3072CB SLT2-2448CB SLT2-2454CB SLT2-2460CB SLT2-2472CB SLT2-3060CB SLT1-2472C SLT1-3060C SLT1-3072C SLT2-2448C SLT2-2454C SLT2-2460C SLT2-2472C SLT2-3060C SLT2-3072CB
76276-516EA 1351.18 CAD
76276-516 76276-518 76276-520 76276-522 76276-524 76276-526 76276-528 76276-530 76276-532 76276-534 76276-536 76276-538 76276-540 76276-542 76276-544 76276-770 76276-772 76276-774 76276-776 76276-778 76276-780 76276-782 76276-784 76276-786
Wood Frame Tables with Chemical Resistant Top, National Public Seating
Furniture Tables and Workbenches
These SLT science lab tables have perfect chemistry with any science classroom. These paragons of endurance are built with solid ash framework, side panels and legs beneath a thick chemical-resistant tabletop with an MDF core.

  • Solid ash legs and apron
  • Rubber liquid protecting boots
  • Legs attach with metal on metal double bolt through assembly on 13-gauge steel corner braces
  • Adjustable glides for accurate leveling
  • Black, chem-res high-pressure laminate top on a 1.125" thick core
  • Available with book compartments measuring 14.25L×12.75D×4"H
  • 10 year warranty

The work surface is of solid black, firmly secured, high-pressure laminate, resistant to water and 13 commonly used laboratory chemicals. Robust legs are spot-welded to the frame with metal-on-metal double-bolts on 13-gauge steel corner braces for maximal strength and durability. Feet are outfitted with rubber liquid-protective boots and adjustable glides for accurate floor leveling.

Certifications: Meets MAS certified green environmental industrial standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR