Semi-Micro Cuvettes with Quartz-to-Pyrex Graded Seal Tube, FireflySci

Supplier: FIREFLYSCI, INC.
505UV10 505IR10
76016-102EA 955.74 CAD
76016-102 76016-104
Semi-Micro Cuvettes with Quartz-to-Pyrex Graded Seal Tube, FireflySci
Cuvettes Spectrophotometer Cuvettes
High-quality cuvettes with graded seal tube semi-micro capacities and are a great value.

  • Fire fused to ensure the best bonding
  • Comes in UV quartz
  • Available in 10 mm lightpath
  • Four windows and base optically polished
  • Quartz to glass graded seal tube: 8O.D.×6I.D. mm
  • Height is without graded seal tube
  • Overall height is approximately 125 mm

The Type 505 Semi-Micro cuvette contains a graded seal quartz-to-pyrex adapter, which enables scientists and glassblowers to add on additional pyrex structures. The adapter is fire-fused to prevent leakage and ensure structural integrity. Hand made ensuring the highest quality optical polish with no defects.

Every cell is thoroughly inspected before leaving the factory. Firefly cuvettes are guaranteed to give you the best optical transmission. Fire fused to ensure the best bonding.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR