Macro Flow Through Cells, FireflySci

Supplier: FIREFLYSCI, INC.
501UV5 501UV10 501IR10
76016-384EA 965.36 CAD
76016-384 76016-386 76016-388
Macro Flow Through Cells, FireflySci
Cuvettes Spectrophotometer Cuvettes
Type 501 cuvette is a flow through cell with inlet and outlet tubes on the top and bottom of the cell.

  • Highly accurate results, only need to test sample once
  • Accuracy and high quality: Firefly cuvettes are made with the best quality quartz and glass material available
  • Made by hand, ensuring high quality optical polishing with no defects
  • Each cell goes through a vigorous inspection process before leaving our factory
  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV quartz and IR quartz
  • Light paths from 5 to 10 mm available
  • Two windows optically polished.
  • Inlet/outlet tubes: 5O.D.×3I.D.×10L mm
  • Tubes are made of quartz
  • Flows through with top and bottom tubes

Spectrophotometer cells with macro capacities.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR