Micro Demountable Flow Through Cells, FireflySci

Supplier: FIREFLYSCI, INC.
49UV0.1 49UV0.2 49UV0.5 49UV1 49IR0.1 49IR0.2 49IR0.5 49IR1
76016-192EA 1002.92 CAD
76016-192 76016-194 76016-196 76016-198 76016-200 76016-202 76016-204 76016-206
Micro Demountable Flow Through Cells, FireflySci
Cuvettes Spectrophotometer Cuvettes
Firefly's Type 49 demountable flow through cell with sides tubes enables a constant flow through the observation chamber.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV Quartz and IR Quartz
  • Two windows polished
  • Inlet/ Outlet tubes: 5O.D.×3I.D.×15L mm
  • Height is without tubes
  • Lightpaths from 0.1–2mm available
  • Tubes are made of quartz
  • Thickness of cover slide is 1.25mm
  • O-demountable flow-through
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR