Nichicon Aluminium Electrolytic Capacitor

Supplier: MOUSER ELECTRONICS SE
647-UVR1E100MDD1TA
470128-604EA 3.9 CAD
470128-604
Nichicon Aluminium Electrolytic Capacitor
Electrical Sockets
General purpose electrolytic capacitors. One rank smaller case sizes than VX series.

  • Dissipation Factor DF: 0.16
  • Leakage Current: 7.5 µA
  • Battery life:2000 hours
  • Capacitance: 10 µF
  • Miniature sized series
  • Ø: 5 mm

Anti-solvent feature with minimum operating temperature of about –40 °C. 11 mm long.

Tolerance: 20%

Certifications: Compliant to the RoHS.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR