NPS® Folding Table Dollys for Horizontal Storage, National Public Seating

Supplier: National Public Seating
DY-3072 DY-3096
76276-968EA 1185.38 CAD
76276-968 76276-970
NPS® Folding Table Dollys for Horizontal Storage, National Public Seating
Trolleys
High-quality folding table dolly is of a great value.

  • Holds 4, 5, 6, or 8' tables
  • Laid flat, stacks up to 12 tables high
  • Rolls on 4 casters: 2 swivel and 2 stationary
  • Dark brown powder-coated steel
  • Total weight capacity: 1100 lbs.
  • Casters are 4×11/4" and made of nylon

The DY-3072 Dolly stores and moves folding tables up to 6' long with total ease. Boasts a 1100 lbs. weight capacity and the brown scratch-resistant powder-coated paint finish resists chipping even after years of rigorous use. Two of the four nylon casters swivel for easy maneuvering. Each caster boasts a 275 lbs. weight capacity for a total of 1100 lbs.

Certifications: MAS certified Green.

Delivery information: Supplied with a ten year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR