NPS® Flip-N-Store Training Tables, National Public Seating

Supplier: National Public Seating
BPFT-2460 BPFT-2472
76276-680EA 869.27 CAD
76276-680 76276-682
NPS® Flip-N-Store Training Tables, National Public Seating
Furniture Tables and Workbenches
High-quality flip-n-store training table is of a great value.

  • Complete 16-gauge steel
  • Tested to support up to 700 lbs.
  • Tables are lightweight and are easy to assemble
  • Tabletop thickness: 13/4"

The Flip-N-Store, blow-molded polyethylene flipper table, is a fantastic addition to any training/conference room or seminar set-up. Its smoothly textured and speckled gray high-density plastic surface flips open and closed with a dual-lever mechanism for amazingly convenient use and storage. The tables also nest together to save space and roll with ease on four 2" casters (two locking). These units feature a reversible modesty panel made of perforated steel with a built-in cable channel as well as removable dual grommet holes for wire management while keeping electronic devices connected and charged. The gray hammer-tone powder coated frame and legs are made of strong powder-coated steel. Tops are made of lightweight HDPE blow molded plastic and furnished with two grommet holes for wire management. Equipped with dual levers, allowing for easy tabletop folding. Tables nest together for space-saving storage. Frame and legs are made of gray hammer-tone powder coated steel and includes a perforated steel modesty panel for an attractive design.

Certifications: MAS Certified Green.

Delivery information: Supplied with a ten year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR