NPS® Series Premium Vinyl Upholstered Stack Chair, National Pubic Seating

Supplier: National Public Seating
9204-SV 9204-BT 9210-SV 9210-BT 9254-SV 9254-BT 9260-SV 9260-BT 9201-M
76276-434EA 178.03 CAD
76276-434 76276-436 76276-442 76276-444 76276-446 76276-448 76276-454 76276-456 76276-458 76276-460 76276-736
NPS® Series Premium Vinyl Upholstered Stack Chair, National Pubic Seating
Chairs
High-quality premium vinyl upholstered stack chairs available in choice of institutional grade fabrics or thick 0.80 mm vinyl.

  • Square-tube 7/8" gauge steel frame 18 with 5/8" under seat and H-braces
  • Steel standard: ASTM A513
  • Foam standard: 1.8 lbs. density, 46 ILD
  • Thick grade a foam 2"; cushion is double stitched with a spacious waterfall seat
  • MDF core seat and back
  • 10 year warranty

The 9200 Dome-Back stack chair is durable and classy enough to use in the busiest social setting, be it a dining room or corporate banquet hall. It features a strong square 18 gauge steel frame plus an under-seat H-shaped brace for extra support. The seat features supremely comfortable and spacious 2" thick high-density foam padding with easy-to-clean vinyl upholstery or institutional grade fabric, and a waterfall-style edge. Plywood core within both the seat and rounded backrest which has a built-in handle for easy moving and stacking. Fortifying stacking bars and twelve plastic bumpers protect the powder-coated paint finish from scratches when the chair is stacked (up to ten units high). Patterned fabrics rated to 67000 double rubs, fabric and foam are Cal-117 rated. The back has a convenient handhold for easier moving and stacking. Stacking bars and 12 plastic stack bumpers ensure stacking securely without damaging the attractive powder-coated frame finish. Stack 8 to 10 high with DY81 or DY9000 dollies. Solid fabrics rated to 130000 double rubs.

Certifications: MAS Certified Green, ANSI BIFMA
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR