HettCube Incubators and Cooled Incubators, Hettich

Supplier: HETTICH INSTRUMENTS
62000-01 62005-01 64000-01 64005-01 66000-01 66005-01
76317-536EA 12634.94 CAD
76317-536 76317-538 76317-540 76317-542 76317-544 76317-546
HettCube Incubators and Cooled Incubators, Hettich
Incubators Cooled Incubators
The HettCube range of incubators and cooled incubators provide functionality and customized features.

  • Stainless steel interior
  • Dual control panel and door lock
  • Ø 42 mm bushing on rear panel
  • High-performance insulation
  • Intuitive operation with 4.3" touchscreen
  • Small footprint of only 0.6 m2 for all models
  • USB service interface
  • Easy cleaning

Temperature is primarlily maintained by radiated heat, preventing hotspots forming and cultures drying out. The environmentally friendly water blown foam insulation, together with the gentle air circulation system makes an inner door unnecessary. The doors close automatically if opened at an angle of less than 90°, door hinges can easily be moved from one side of the incubator to the other if required. Models 400 and 600 have casters to allow moving, once positioned, they can be levelled with adjustable feet.

Units can operate at a temperature of 1 K above a stable ambient temperature, allowing the incubator to be used without cooling wherever possible to save resources. HTS trays (one size fits all incubator models) run on telescopic rails which allows them to be pulled out up to 70 % so samples at the back corners are easily accessable.

Delivery information: Supplied with trays. Options and accessories are available; contact your Avantor representative for more information.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR