Economy Mesh Vests, Portwest

Supplier: Portwest
UC492YER4X/5X UC492YERL/XL UC492YERS/M UC492YERXX/3X
76105-690EA 15.96 CAD
76105-690 76105-692 76105-694 76105-696
Economy Mesh Vests, Portwest
Workwear
High-quality Economy Mesh Vests offer high visibility and dual sizing.

  • Silver reflective tape (2")
  • Cooling mesh fabric
  • Hook and loop closure
  • Dual sizing

Vests feature two lower internal patch pockets.
Order Now

SPECIFICATIONS

Environmentally Preferable
Garment application General Purpose
Risk area HiVis
Gender Unisex
Sleeve or leg length Short
Closure type Hook-and-loop / VELCRO®
Fabric 100% polyester mesh
Weight 3 oz. Shell

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR