SlimT™ Mop Covers, Micronova

Supplier: Micronova
T6-14S T6-18S T6-18SIR T612-14S TAA-12S TAA-14S T11-18SIR T1112-18S T20-14S T6-10S T6-12S T6-12SIR TAW-18S TAW-18IR
76017-948CS 260.27 CAD
76017-948 76017-952 76017-954 76017-956 76017-960 76017-962 76017-964 76017-968 76017-972 76017-980 76017-984 76017-988 76017-990 76017-992 76017-994 76017-998 76018-000 76018-002 76018-018 76018-022 76018-072 76018-074 76018-076 76074-216 77552-862
SlimT™ Mop Covers, Micronova
Mops
Low-profile and economical, rounded T-mop covers that feature snaps on one side and a padded slip on the other to easily clean windows, awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialized cleaning.

  • Low profile, rounded covered sponges
  • Economical design for wide cleanroom use
  • Padded end protects equipment while cleaning
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • 12 and 18” options are ideal for use with the QPWT series Window Washing Tool
  • Holds up to strong disinfectants
  • Autoclavable

Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry

The Micronova Slim T™ Mop Covers fit onto the 180° swivel T-Mop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. The 30.5 cm (12”) and 45.7 cm (18”) options are designed for use with the Micronova Window Washing Tool for a streak-free finish.

Ordering information: All components must be ordered separately. For additional universal handle lengths, see universal mop handles from Micronova.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR