VWR® Upholstered Lab Chairs with Arms

Supplier: VWR International
76308-740 76308-744 76308-748 76308-752
76308-740EA 1559.62 CAD
76308-740 76308-744 76308-748 76308-752
VWR® Upholstered Lab Chairs with Arms
Chairs
This VWR® upholstered lab chair is highlighted by European styling to enhance user freedom of motion while providing proven ergonomic performance, reliability and upscale aesthetics in demand by today’s laboratory professionals.

  • Euro-style design increases user freedom of motion and provides high-end aesthetic, meeting functionality needs of lab professionals while promoting positive, talent-attracting corporate image
  • Generously proportioned seat with highly resilient, molded foam cushioning delivers greater comfort and more attractive product profile
More Product Information
Order Now

SPECIFICATIONS

Model 76308-740 76308-744 76308-748 76308-752
Environmentally Preferable
For use with Medium height benches (34.75-44") Medium height benches (34.75-44") Low benches (29-34") Low benches (29-34")
Seat/back color Black Black Black Black
Seat/back material Vinyl Vinyl Vinyl Vinyl
Seat dimensions W19.5×D17.5×T3.25" W19.5×D17.5×T3.25" W19.5×D17.5×T3.25" W19.5×D17.5×T3.25"
Backrest dimensions W×H×T 15.75×15.75×3.25" (foam thickness 2") W×H×T 15.75×15.75×3.25" (foam thickness 2") W×H×T 15.75×15.75×3.25" (foam thickness 2") W×H×T 15.75×15.75×3.25" (foam thickness 2")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR