Double Cylinder Hand Truck with Firewall and Hoist Ring, Justrite®

Supplier: Justrite
35048 35050 35052
76292-510EA 4252.94 CAD
76292-510 76292-512 76292-514
Double Cylinder Hand Truck with Firewall and Hoist Ring, Justrite®
Trolleys
This Double Cylinder Hand Truck with Firewall and Hoist Ring provides safety when moving and storing of gas cylinders.

  • Steel encased Marinite® I creates a 1 hour fire barrier between the fuel and oxidizer
  • Locking posts and collar plates ensure total cylinder immobilization for hoisting applications
  • Configured with steel wheels with dual ball bearings for easier rolling
  • Rated at 272 kg (600 lbs.) weight capacity
  • Common in welding applications, up to 330 mm (13") and 254 mm (10") in diameter, respectively
  • Constructed using 32 mm (1.25") diameter round steel tube with continuous welding
  • Durable, provide optimum safety, strength and longevity

Floor plate made of thick 11 gauge (3mm) steel with safety fins prevents warping or breaking. The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.

Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Caster carriage model features heavy steel bars and nylon washers for smooth folding action and easy storage in tight spaces.

Two heavy-duty 38×1372 mm (1.5×54") polypropylene support straps, lab tested to 516 kg (1138 lbs.), feature steel cinch buckles for secure attachment of cylinder.

Straps eliminate any cylinder rolling potential seen in chain-secured units. Included welded loop chains provide a secondary means for securing the cylinders.

Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck. Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius.

Certifications: Hand Trucks are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.

Delivery information: Includes tool box attachment with integral lockable lid for torch storage.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR