Double Cylinder Hand Truck with Firewall, Justrite®

Supplier: Justrite
35040 35042 35044 35046
76292-502EA 2767.55 CAD
76292-502 76292-504 76292-506 76292-508
Double Cylinder Hand Truck with Firewall, Justrite®
Trolleys
This Double Cylinder Hand Truck with Firewall provides safety when moving and storing of gas cylinders.

  • Durable and provide optimum safety, strength, and longevity
  • Steel encased Marinite® I creates a 1 hour fire barrier between the fuel and oxidizer
  • Steel hub pneumatic wheels feature dual ball bearings for easier rolling
  • Common in welding applications, up to 330 mm (13") and 254 mm (10") in diameter, respectively
  • Constructed using 32 mm (1.25") diameter round steel tube with continuous welding
  • Floor plate made of thick 11 gauge (3 mm) steel with safety fins prevents warping or breaking
  • Corrosion-resistant powder-coat finish throughout smooth handling

The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.

Rear caster model includes wide-set dual 127 mm (5") swivel caster assemblies for easier, stable transport. Caster carriage model features heavy steel bars and nylon washers for smooth folding action and easy storage in tight spaces.

Two heavy-duty 38×1372 mm (1.5×54") polypropylene support straps, lab tested to 516 kg (1138 lbs.) , feature steel cinch buckles for secure attachment of cylinder.

Straps eliminate any cylinder rolling potential seen in chain-secured units. Included welded loop chains provide a secondary means for securing the cylinders.

Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck. Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius.

Certifications: Hand Trucks are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR