TLG® Sure-Grip Separatory Funnels, Sati International

Supplier: CHEM SCIENCE INC CA
CS-F0687500 CS-F0687000G CS-F0687000 CS-F068272LG CS-F068272L CS-F0687500G
CA10201-642CS 286.69 CAD
CA10201-642 CA10201-644 CA10201-646 CA10201-648 CA10201-650 CA10204-350
TLG® Sure-Grip Separatory Funnels, Sati International
Funnels Separating Funnels
Globe-shaped separatory funnel with a long stopper neck and straight section between the funnel body and stopcock, which provides a secure grip while shaking and also aids in clamping. Supplied complete with the listed PP or hollow glass stopper.

  • Available with Teflon® stopcock
  • Stopcock bore: 4 mm
  • Stopper No. 27

This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.

Annealing point: 560 °C
Linear coefficient of expansion: 32×10-7/°C
Softening point: 820 °C

Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR