TLG® Pressure Equalizing Funnels with Teflon® Stopcock, Sati International

Supplier: CHEM SCIENCE INC CA
CS-F0621425 CS-F0621925 CS-F0622425 CS-F0621460 CS-F0621960 CS-F0622460 CS-F0621125 CS-F0629125 CS-F0624125 CS-F0629250 CS-F0624250 CS-F0624500 CS-F062241L
CA10201-570CS 264.2 CAD
CA10201-570 CA10201-572 CA10201-574 CA10201-576 CA10201-578 CA10201-580 CA10201-582 CA10201-584 CA10201-586 CA10203-808 CA10203-810 CA10203-812 CA10203-814
TLG® Pressure Equalizing Funnels with Teflon® Stopcock, Sati International
Funnels Dropping Funnels
Funnels with 1:5 Teflon® stopcock.

  • Annealing point: 560 °C
  • Linear coefficient of expansion: 32×10-7/°C
  • Softening point: 820 °C

This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.

Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR