TLG® Buchner Filter Funnels with Inner Joint, Sati International

Supplier: CHEM SCIENCE INC CA
CS-F0362014M CS-F0362014F CS-F0362019C CS-F0362019M CS-F0362019F CS-F0362024C CS-F0362024M CS-F0362024F CS-F0363014C CS-F0363014M CS-F0363014F CS-F0363019C CS-F0363019M CS-F0363019F CS-F0363024C CS-F0363024M CS-F0364024M CS-F0364024F CS-F0366019C CS-F0366019M CS-F0366019F CS-F0366024C CS-F0366024M CS-F0366024F CS-F0368024C CS-F0368024M CS-F0368024F CS-F0369024C CS-F0369024M CS-F0369024F CS-F0362014C CS-F0363024F CS-F0364014C CS-F0364014M CS-F0364014F CS-F0364019C CS-F0364019M CS-F0364019F CS-F0364024C
CA10201-676CS 159.26 CAD
CA10201-676 CA10201-678 CA10201-680 CA10201-682 CA10201-684 CA10201-686 CA10201-688 CA10201-690 CA10201-692 CA10201-694 CA10201-696 CA10201-698 CA10201-700 CA10201-702 CA10201-704 CA10201-706 CA10201-708 CA10201-710 CA10201-712 CA10201-714 CA10201-716 CA10201-718 CA10201-720 CA10201-722 CA10201-724 CA10201-726 CA10201-728 CA10201-730 CA10201-732 CA10201-734 CA10203-878 CA10203-880 CA10203-882 CA10203-884 CA10203-886 CA10203-888 CA10203-890 CA10203-892 CA10203-894
TLG® Buchner Filter Funnels with Inner Joint, Sati International
Funnels Filtration Funnels Büchner Funnels
Not recommended for filtration where pressure would exceed 15 psi.

This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.

Annealing point: 560 °C
Linear coefficient of expansion: 32×10-7/°C
Softening point: 820 °C

Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR