TLG® Funnels, Solvent Addition, Sati International

Supplier: CHEM SCIENCE INC CA
CS-F0291910 CS-F0292810 CS-F0292812 CS-F0291275 CS-F0291210 CS-F0291975
CA10200-794CS 89.76 CAD
CA10200-794 CA10200-796 CA10200-798 CA10204-146 CA10204-148 CA10204-150
TLG® Funnels, Solvent Addition, Sati International
Funnels Filtration Funnels Filter Funnels
Design of funnel permits addition of solvents to flash chromatography columns without disturbing the silica gel/packing layer.

  • Lower end of funnel is closed
  • Series of holes throughout stem to drain solvent
  • Top of funnel is 90 mm diameter

This borosilicate glass with low linear coefficient of expansion is the ideal choice for fabricating laboratory glassware.

Annealing point: 560 °C
Linear coefficient of expansion: 32×10-7/°C
Softening point: 820 °C

Certifications: All TLG® glass products meet ASTM specification E438, Type 1, Class A “Standard Specification for glass in laboratory Apparatus”
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR