Cork Borer, United Scientific Supplies

Supplier: United Scientific Supplies
CBST03-VWR CBST06-VWR CBST09-VWR CBST12-VWR
76293-864EA 14.16 CAD
76293-864 76293-866 76293-868 76293-870
Cork Borer, United Scientific Supplies
Cork Borers
Sturdy, high-quality plated brass cork borers with solid brass handles, except for the set of three which includes plastic handles.

  • Plated brass
  • Solid metal handles

Use this set to make custom sized holds in cork stoppers. To be used only on cork stoppers.

Delivery information: Bore sizes by set are as follows:
Set of 3 includes: 4 mm, 6.5 mm, 8 mm
Set of 6 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm
Set of 9 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm, 12.75 mm, 16 mm, 17.5 mm
Set of 12 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm, 12.75 mm, 14 mm, 16 mm, 17.5 mm, 20 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR