TLC Developing Tanks, Chemglass

Supplier: Chemglass
CG-1184-01 CG-1184-03
80060-616EA 515.9 CAD
80060-616 80060-618
TLC Developing Tanks, Chemglass
TLC Development Tanks
Heavy-duty, molded TLC developing tank.

  • For use with plates up to 20.3×20.3 cm (8×8")
  • Interior tank dimensions: 27×7×25.4 cm (W×D×H) (10.625×2.875×10")

The weight of the tank is approximately 15 lbs., and the bottom is ground to ensure stability.

Delivery information: Tank is supplied complete with lid (replacement lids also available individually)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR