Aran Fleece Jackets, Portwest

Supplier: Portwest
UF205BKRM UF205NAR4XL UF205NARM UF205NARS UF205NARXXL
76105-724EA 63.34 CAD
76105-724 76105-726 76105-728 76105-730 76105-732 76105-734 76105-736 76105-738 76105-740 76105-742 76105-744 76105-746
Aran Fleece Jackets, Portwest
Workwear
This middleweight fleece is fantastic value for money and can be worn as part of a uniform or for leisure activities to provide extra warmth when needed. The anti-pill finish maintains the look of the garment for longer.

  • Middle weight polar fleece with anti-pill finish for added warmth and comfort
  • Generous fit for wearer comfort
  • Zipped pockets
  • Front zip opening for easy access
  • Elasticated cuffs for a secure fit
  • Drawcord adjustable hem
  • 2 pockets for secure storage

Shell Fabric: 100% Polyester, Anti-Pill finish Fleece, 280g
Order Now

SPECIFICATIONS

Model F205
Environmentally Preferable
Garment application Outdoor
Risk area Cold
Gender For Men
Closure type Zip closure
Fabric 100% polyester
Weight 280 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR