VWR® PCR Workstation HEPA

Supplier: VWR International
76289-386 76289-388 76289-390 76289-392
76289-386EA 10836.16 CAD
76289-386 76289-388 76289-390 76289-392
VWR® PCR Workstation HEPA
Fume Hoods and Enclosures PCR Workstation Enclosures
The VWR® PCR Workstation HEPA is a PCR enclosure for PCR sample preparation with an HEPA Filter. It offers dual-decontamination action by UV inactivation of airborne and surface-bound contaminants, therefore, representing an ideal environment for PCR set up and other sensitive protocols. In addition, the HEPA filter with UV provides a barrier against dust, bacteria and mould.

  • Active decontamination of work surface during non working time by UV irradiation
  • Additional inactivation of aerosol-bound contaminants by shielded UV air recirculator during
More Product Information
Order Now

SPECIFICATIONS

Model PCR workstation HEPA
Environmentally Preferable
Filters HEPA filter (H14 Standard) with UV provides filtration efficiency of 99.995% down to 0.3 microns of particles
Lighting 2 UV tubes internal (254 nm, 25 W each)
1 UV tube in UV Air Recirculator (254 nm, 8 W)
1 UV tube in UV HEPA System (254 nm, 8 W)
1 white light tube internal (15 W)
Shelves Removable
Working area 720×540 mm
W×D×H ext. 750x620x795 mm
Weight 52 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR