Ward's® Standard Weighing Boats

Supplier: Heathrow Scientific
HS1420AW HS1420BW HS1420CW
470306-938BG 29.95 CAD
470306-938 470306-940 470306-942
Ward's® Standard Weighing Boats
Boats Weighing Boats
Flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.

  • Disposable
  • Temperature range: –10 to 70 °C (14 to 158 °F)
  • Can be used with microwave moisture analyzers
  • Manufactured and packaged in cleanroom

Ward's Weigh Boats are shallow with a wide, flat bottom to resist tipping. The corners are rounded to simplify sample transfer. These weigh boats are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.

Certifications: FDA/Food-grade compliant.

Packaging: Packed as Bag of 250/Case of 500
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR