VWR® Mini Centrifuges

Supplier: VWR
VWR®
C0803-VWR
76269-064EA 929.31 CAD
76269-064
VWR® Mini Centrifuges
Centrifuges Microcentrifuges
The VWR® Mini Centrifuge is designed for quick spin-downs of microcentrifuge tubes and PCR strips and tubes.

  • Quick-release rotors; no tools required
  • Eight position microtube rotor
  • Spins up to 7500 rpm/3200 xg
  • Decelerates in less than one second
  • 2 year warranty

The VWR® Mini Centrifuge features two quick-release rotors (no tools required): a 8×1.5/2.0 ml rotor and a 32×0.2 ml PCR rotor which also accommodates 4 eight place PCR strips. Close the lid and the unit quickly accelerates to 7500 rpm (3200 rcf). Open the lid and the rotor quickly and smoothly decelerates to a complete stop in less than one second.

Certifications: CE marked.

Accessories information: Replacement adapters for 0.5 ml and 0.2 ml tubes available.

Ordering information: The VWR® Mini Centrifuge is supplied with a rotor for eight 1.5/2.0 ml tubes, a rotor for four 8×2.0 ml PCR tubes (or 32 individual 0.2 ml PCR tubes) and eight adapters (inserts) for 0.5 ml tubes. Detachable cord, instruction manual and a two-year warranty are also included with every VWR® Mini.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR