Airfree® Schlenk Oil Diffusion Pumps, with Bypass, Chemglass

Supplier: Chemglass
AF-0460-01 AF-0460-02 AF-0460-10
80060-130EA 3165.03 CAD
80060-130 80060-132 80060-134
Airfree® Schlenk Oil Diffusion Pumps, with Bypass, Chemglass
Pumps Vacuum Diffusion Pumps
Single-stage oil diffusion pump useful with manifolds such as (80060-120) through (80060-128).

  • Will provide vacuum of 10-5 torr, at a pumping rate of approximately 8 l/sec.
  • Boiler has a round bottom for use with (80060-622) 100 ml heating mantle
  • Use of the mantle eliminates costly repairs of boiler due to breakage
  • All valves are 0 to 12 mm Chem-Vac™, Chem-Cap®
  • Tubular connections are 1" O.D. for use with 1" Cajon® connectors, or 1" I.D. heavy wall vacuum tubing

Bypass isolates the oil diffusion pump from the mechanical pump while it rough pumps the system. This prevents the hot pumping fluid from being degraded by chemical oxidative process.

In the bypass mode, valves A and B are closed, isolating the diffusion pump from the system while valve C is open. Once the system has reached 1×10-5 Torr, valve C is closed and A and B are opened, restoring the diffusion pump to the pumping circuit. Pump oil listed is Dow Corning #704.

Ordering information: Heating mantle must be ordered separately. Pumps are available in both right- and left-handed configurations.

Delivery information: Supplied complete with a bypass.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR