Fisher Stripe Cotton Coveralls, Dickies®

Supplier: Dickies
48977FS2XRG 48977FS2XTL 48977FS3XRG 48977FS3XTL 48977FS4XRG 48977FS4XTL 48977FSLRG 48977FSLTL 48977FSMRG 48977FSMTL 48977FSXLRG 48977FSXLTL
76165-912EA 233.82 CAD
76165-912 76165-914 76165-916 76165-918 76165-920 76165-922 76165-924 76165-926 76165-928 76165-930 76165-932 76165-934
Fisher Stripe Cotton Coveralls, Dickies®
Workwear
Dickies® style 48977, long sleeve.

  • Bi-wing back and elastic waist
  • Side waist elastic inserts
  • Right chest pocket with snap flap
  • Concealed neck and waist snaps
  • Large back pockets
  • Heavy-duty brass two-way zipper
  • 10 oz. Fisher stripe, 100% cotton

Functionality and durability is not sacrificed by great styling with these striped coveralls.
Order Now

SPECIFICATIONS

Model 48977
Garment application Industrial,General Purpose
Environmentally Preferable
Risk area
Gender For Men
Sleeve or leg length Long
Closure type Zip closure
Fabric 100% cotton
Weight 10 oz.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR