Original Fit Work Pants, Dark Navy, Dickies®
Supplier: Dickies
874DN3229
874DN3230
874DN3231
874DN3232
874DN3234
874DN32UL
874DN32UU
874DN3329
874DN3330
874DN3331
874DN3332
874DN3334
874DN36UL
874DN36UU
874DN3828
874DN3829
874DN3830
874DN3831
874DN3832
874DN3834
874DN3836
874DN38UL
874DN38UU
874DN4028
874DN4029
874DN4030
874DN4031
874DN4032
874DN4429
874DN4430
874DN4431
874DN4432
874DN4434
874DN44UL
874DN44UU
874DN4630
874DN4632
874DN4634
874DN46UU
874DN4830
874DN4832
874DN4834
874DN48UU
874DN5030
874DN5830
874DN5832
874DN58UU
874DN60UU
874DN62UU
874DN64UU
874DN66UU
874DN68UU
874DN70UU
874DN72UU
874DN2830
874DN2832
874DN28UL
874DN28UU
874DN2929
874DN2930
874DN2932
874DN3029
874DN3030
874DN3031
874DN3032
874DN3034
874DN30UL
874DN30UU
874DN3129
874DN3130
874DN3131
874DN3132
874DN3134
874DN3228
874DN3428
874DN3429
874DN3430
874DN3431
874DN3432
874DN3434
874DN3436
874DN34UL
874DN34UU
874DN3628
874DN3629
874DN3630
874DN3631
874DN3632
874DN3634
874DN3636
874DN4034
874DN40UL
874DN40UU
874DN4228
874DN4229
874DN4230
874DN4231
874DN4232
874DN4234
874DN42UL
874DN42UU
874DN4428
874DN5032
874DN5034
874DN50UU
874DN5230
874DN5232
874DN52UU
874DN5430
874DN5432
874DN54UU
874DN5630
874DN5632
874DN56UU
76148-040EA
116.97
CAD
76148-040
76148-042
76148-044
76148-046
76148-048
76148-050
76148-052
76148-054
76148-056
76148-058
76148-060
76148-062
76148-064
76148-066
76148-068
76148-070
76148-072
76148-074
76148-076
76148-078
76148-080
76148-082
76148-084
76148-086
76148-088
76148-090
76148-092
76148-094
76148-096
76148-098
76148-100
76148-102
76148-104
76148-106
76148-108
76148-110
76148-112
76148-114
76148-116
76148-118
76148-120
76148-122
76148-124
76148-126
76148-128
76148-130
76148-132
76148-134
76148-136
76148-138
76148-140
76148-142
76148-144
76148-146
76150-464
76150-466
76150-468
76150-470
76150-472
76150-474
76150-476
76150-478
76150-480
76150-482
76150-484
76150-486
76150-488
76150-490
76150-492
76150-494
76150-496
76150-498
76150-500
76150-502
76150-504
76150-506
76150-508
76150-510
76150-512
76150-514
76150-516
76150-518
76150-520
76150-522
76150-524
76150-526
76150-528
76150-530
76150-532
76150-534
76150-536
76150-538
76150-540
76150-542
76150-544
76150-546
76150-548
76150-550
76150-552
76150-554
76150-556
76150-558
76150-560
76150-562
76150-564
76150-566
76150-568
76150-570
76150-572
76150-574
76150-576
76150-578
76150-876
76150-878
Original Fit Work Pants, Dark Navy, Dickies®
Workwear
SPECIFICATIONS
Model | 874 |
Garment application | Industrial |
Environmentally Preferable | |
Risk area | |
Gender | For Men |
Sleeve or leg length | Short |
Fabric | Twill, 65% polyester/35% cotton |
Weight | 8.5 oz |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...