Industrial 11" Flat Front Shorts, Dickies®
Supplier: Dickies
LR303BK28
LR303BK29
LR303BK30
LR303BK31
LR303BK32
LR303BK33
LR303BK34
LR303BK35
LR303BK36
LR303BK38
LR303BK40
LR303BK42
LR303BK44
LR303BK46
LR303BK48
LR303BK50
LR303DS28
LR303DS29
LR303DS30
LR303DS31
LR303DS32
LR303DS33
LR303DS34
LR303DS35
LR303DS36
LR303DS38
LR303DS40
LR303DS42
LR303DS44
LR303DS46
LR303DS48
LR303DS50
LR303NV32
LR303NV33
LR303NV34
LR303NV35
LR303NV36
LR303NV38
LR303NV40
LR303NV42
LR303NV44
LR303NV46
LR303NV48
LR303NV50
LR303NV28
LR303NV29
LR303NV30
LR303NV31
76155-222EA
91.51
CAD
76155-222
76155-224
76155-226
76155-228
76155-230
76155-232
76155-234
76155-236
76155-238
76155-240
76155-242
76155-244
76155-246
76155-248
76155-250
76155-252
76155-254
76155-256
76155-258
76155-260
76155-262
76155-264
76155-266
76155-268
76155-270
76155-272
76155-274
76155-276
76155-278
76155-280
76155-282
76155-284
76155-286
76155-288
76155-290
76155-292
76155-294
76155-296
76155-298
76155-300
76155-302
76155-304
76155-306
76155-308
76158-292
76158-294
76158-296
76158-298
Industrial 11" Flat Front Shorts, Dickies®
Workwear
SPECIFICATIONS
Model | LR303 |
Garment application | Industrial |
Environmentally Preferable | |
Risk area | |
Gender | For Men |
Sleeve or leg length | Short |
Closure type | Buttons |
Fabric | Vat dyed twill, 65% polyester/35% cotton |
Weight | 7.75 oz. |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...