Vikan® Double Blade Ultra Hygiene Squeegee, 24", Remco Products

Supplier: Remco Products
77141 77142 77143 77144 77145 77146 77147 77148 77149
76007-978EA 71.02 CAD
76007-978 76008-108 76008-110 76008-112 76008-114 76008-116 76008-118 76008-120 76008-122
Vikan® Double Blade Ultra Hygiene Squeegee, 24", Remco Products
Mops
The double blade, non-porous rubber design of this squeegee is effective in removing water.

  • Made with FDA compliant materials
  • Autoclavable at 121 °C (250 °F)

The double blade, non-porous rubber design of this squeegee is effective in removing water from all types of floors; tiles, epoxy, or cement. It is very efficient in large food production facilities on walkways and expansive areas. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option.

Accessories information: Replacement squeegee blades available, see 76007-986, 76007-988, 76007-990, 76007-992, 76007-994, 76007-996, 76007-998, 76008-000, 76008-002.

Delivery information: Dropshipping available.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR