Vikan® 10" Double Blade Ultra Hygiene Squeegee, Remco Products

Supplier: Remco
77115 77113 77112 77114 77116
76006-914EA 48.43 CAD
76006-914 76006-920 76006-922 76006-916 76006-918
Vikan® 10" Double Blade Ultra Hygiene Squeegee, Remco Products
Mops
The small bench squeegee is ideal for drying surfaces after a sanitizing process.

  • Made with FDA compliant materials
  • Autoclavable at 121 °C (250 °F)

The small bench squeegee is ideal for drying surfaces after a sanitizing process or for pushing food from one area to another. It is very effective in dry production areas. The double rubber blades are non-porous and easy to clean. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option.

Accessories information: Replacement squeegee blades available, see 76006-688, 76006-690, 76006-942, 76006-944, 76006-946.

Delivery information: Dropshipping available.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR