Waterwise 3200 Countertop Distiller

Supplier: WATERWISE, INC. SE
1003 8606 3212 3250
470143-280EA 78.65 CAD
470143-280 470174-874 470303-164 470303-238
Waterwise 3200 Countertop Distiller
Distillation Systems Automatic Distillation Systems
Simple, one touch operation.

  • One-year limited warranty
  • No assembly, installation or hookups necessary

You'll love using the 3200. All you do is fill the stainless steel boiler with tap water, press the reset button, and soon you will have the purest water possible. After running a one-gallon cycle, keep a carafe ready for use later. As with all Waterwise distillers, the 3200 combines steam distillation with carbon post-filtration, resulting in optimum water purity.

Accessories information: Replacement filter, item 470174-874.
Order Now

SPECIFICATIONS

Capacity 6 gal. (22.7 L) in 24 hrs
Environmentally Preferable
Depth 10.5"
Height 15"
Width 15.4"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR