VWR® Traceable® 2-Second Temp. Food Thermometer

Supplier: VWR International
76204-530 76204-532
76204-530EA 219.08 CAD
76204-530 76204-532
VWR® Traceable® 2-Second Temp. Food Thermometer
Thermometers Digital Thermometers
For any BBQ grill master, Kitchen Champion or Culinary Artist, this foldable compact design NSF Food Thermometer is easy to use.

  • Water/splash resistant
  • Safe anti-microbial surface
  • Magnetic backing
  • Calibrated at 40 °F and 140 °F
  • Rapid response of 2 seconds within 1 degree
  • Sleep mode capabilities
  • Resolution is 0.1°
  • Accuracy ± 0.9 °F from -4 to 482 °F, otherwise ±1.8 °F

Fold-up, protected, stainless-steel probe permits ultimate portability can position at any angle for measuring an assortment of meats, candy or cakes. The big-digit, the 2" high display allows easy to read temperatures.

The silver-based antimicrobial additive is infused into the case to inhibit the growth of pathogens. Efficacy is rated at 99% or greater. The Traceable® Food thermometer rates at IP65 splash resistance protects against low-pressure jets of water, such as splashes from a tap. The unit has a built-in magnetic backing to allow for convenient storage. The thermometer will automatically enter sleep mode after 60 seconds to conserve battery life.

The wide range covers 99 percent of routine temperature checks.

Certifications: NSF Certified. CE marked. RoHS compliant. Traceable to NIST for accuracy. Multi-point calibration on an individually-numbered Traceable® Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR