Corning® Step-R™ Repeating Pipettor and Syringe Tips, Corning

Supplier: Corning
4217 4218 4219
76181-472CS 897.63 CAD
76181-472 76193-270 76193-272 76193-274
Corning® Step-R™ Repeating Pipettor and Syringe Tips, Corning
Pipettes Repetitive Pipettors
The Corning® Step-R™ Repeating Pipettor is suitable to dispense volatile, dense, viscous, or foaming liquids, and for all applications where long dosing series are required. It works with 8 syringe tips sizes to dispense doses from 1 μl upto 5 ml.

  • Easy volume setting: Volume selection chart conveniently placed on the handle
  • Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the tip syringe
  • Wide range of polypropylene syringe tips: 8 different sizes, sterile and nonsterile versions available
  • Positive displacement syringe tips: Dedicated to work with high density liquids or vapor pressure such as glycerol or ethanol
  • Maintenance-free
  • Meets ISO 8655 requirements

Lightweight construction, ergonomically shaped handle with a finger hook allowing single-handed volume setting, fast syringe tip filling, and convenient serial dispensing. The Corning® Step-R™ Repeating Pipettor's precise stepping mechanism ensures repeatability of all dispensed doses, and the positive displacement allows contamination-free operation.

Certifications: Every device is tested for functionality and precision according to EN ISO 8655 and supplied with the individual QC certificate. Sterile tips are certified to be pyrogen-, ATP-, RNase-, and DNase-free.

Accessories information: Adapters for 25 ml and 50 ml Syringe Tips are autoclavable.

Delivery information: The Corning® Step-R™ repeating pipettor is supplied with 2 syringe adapters (25 ml and 50ml). For a smooth start, the Corning® Step-R™ repeating pipettor starter pack is packaged with a Step-R™ repeating pipettor, 2 syringe tip adapters (25 and 50 ml), and 24 nonsterile syringe tip samples (0.05 ml, 2.5 ml, 5 ml, 12.5 ml, 25 ml, and 50 ml).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR