Digi-Sense® Benchtop Ramp/Soak Controllers, Cole-Parmer

Supplier: Antyila Scientific
36225-69 36225-67 36225-66 36225-68
76183-324EA 3951.88 CAD
76183-324 76183-326 76183-628 76183-630
Digi-Sense® Benchtop Ramp/Soak Controllers, Cole-Parmer
Controllers Temperature Controllers
The ideal controller for processes requiring several steps.

  • Models available for type J, K, or T thermocouples, or RTD probes
  • Software allows for data point collection and custom designed interface
  • Program up to a 40-step profile

Ordering information: Includes software, 6 ft. detachable power cord, and a lattice support bracket.
Order Now

SPECIFICATIONS

Temperature range Depends on temperature probe (order separately)
Environmentally Preferable
Temperature accuracy 0.1% of span, ±1.0 °F/°C
Control type Output 1: Solid State Relay, PID with Ramp and Soak
Display type LED

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR